Heavy Duty Paper 440 Top Pak 3 Ply Blue, Pack of 5 130082 Ind
0
1

Heavy Duty Paper 440 Top Pak 3 Ply Blue, Pack of 5 130082 Ind

Order Code: ZT1030453X

£47.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Controls consumption and cost, reduces linting and cross contamination, improves hygiene. Plastic outer protects from dust, spills and humidity. Use with Use with Folded Wiper holder.

Specifications for Heavy Duty Paper 440 Top Pak 3 Ply Blue, Pack of 5 130082 Ind
  • Sheets Per Pack
    500
  • Sheet Length
    385mm
  • Sheet Width
    324mm
  • MFR Part No.
    130082
  • Number of Ply
    3
  • Sheets Per Sleeve
    100
  • Colour
    Blue
  • Sleeves per Box
    5
  • Sheets Per Roll
    500
  • Pack Quantity
    5
  • Type
    Wiper Cloths
  • For Use With
    MOL9520740P
  • Series
    Industrial Heavy-Duty
  • Product Form
    Sheet
  • Certification
    Eco Label
    FSC
  • Sleeves Per Pack
    5
  • Number of Sheets
    500
  • System
    W4
  • Textured/Embossed
    No
  • Hygienically Wrapped
    No
  • Roll Type
    Folded
  • Dispenser Type
    Wall Mounted
  • Food Contact
    Yes