0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17

Kleenex Ultra Folded White Hand Towels 4633 - 2 Ply Disposable Paper Towels - 18 Packs x 150 Small Hand Towels (2,700 Total)

Order Code: ZT3462855S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%

Order by 3pm, get it Tomorrow

Description

Uplift your washroom experience with the trusted and familiar Kleenex brand, with bathroom towels designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. For home-like comfort and elevated care in smaller premium washrooms, choose Kleenex Ultra folded white towels. The soft and gentle brand embossed 2 ply paper hand towels help to show that you care. While the Airflex technology embedded in every absorbent towel offers superior absorbency, allowing users to feel clean and fresh and ready to perform at their personal best. Multifold disposable towels are designed to dispense one paper towel at a time. This single-sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the small towel they are using. Dispensing one small hand towel at a time is also designed to improve cost in use as the user only takes the amount of bathroom hand towels they need when drying hands. Compatible with a variety of built-in recessed Kimberly-Clark hand towel dispensers: Aquarius folded hand towel dispensers in white or black (product codes 6945 and 7171) and our slimline Aquarius multifold paper towel dispenser in white (product code 7023). FSC certified for environmental assurance. Each white towel measures 24.1cm x 19.1cm. 18 x 150 small, white, 2 ply paper sheets (2,700 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Kleenex Ultra Folded White Hand Towels 4633 - 2 Ply Disposable Paper Towels - 18 Packs x 150 Small Hand Towels (2,700 Total)
  • Sheet Length
    241mm
  • Colour
    White
  • Sheets per pack
    2700
  • Series
    Ultra
  • Sheet Width
    191mm
  • Fold Type
    M-Fold
  • MFR Part No.
    4633
  • Number of Ply
    2
  • Number of Sheets
    2700
  • Product Form
    Sheet
  • Sleeves Per Pack
    18
  • Certification
    FSC
  • Textured/Embossed
    Yes
  • Type
    M-Fold
  • Sheets Per Roll
    150
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome