Kleenex Ultra Hand Towels InterFolded White 1860 Sheet

Order Code: ZT2429256S

£99.99 Inc VAT (20%)


Description

Paper towels that are dispensed one at a time so theyre touched only by the user, dry your hands hygienically and effectively, and help reduce costs and waste.
Ideal for: Food contact areas and office and hotel washrooms that have a high-quality image Providing a luxury feel Drying your hands quickly and comfortably with fewer towels, as theyre large, strong and highly absorbent without breaking up when wet.
Available as: Medium-sized, white, ultra-soft and comfy 3-ply interfolded hand towels that are made from strong, highly absorbent AIRFLEX* fabric, FSC-certified, safe for food use and supplied in cost-saving compressed packs (with 18% more towels per case).
Quantity Case Content: 15 Sleeves x 124 Sheets = 1860 Sheets

Sheet Length: 31.50 cm
Sheet Width: 21.50 cm

See full description
Specifications for Kleenex Ultra Hand Towels InterFolded White 1860 Sheet
  • Colour
    White
  • Product Type
    M-Folded Hand Towels
  • Size
    1860 Sheets
  • Material
    Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome