0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17

Large Interfold Hand Towels 6778 - 2 Ply V Fold Paper Towels - 15 Packs x 124 Paper Hand Towels (1,860 total)

Order Code: ZT1030467X

£51.99 Inc VAT (20%)


Description

Uplift your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. Kleenex large interfold hand towels are the preferred folded hand towel for home-like comfort and unrivalled care in exclusive washrooms. The soft and gentle 2 ply paper towels help to show users that you care, while the Airflex Technology embedded in every disposable hand towel supports effective and efficient hand drying and supports high washroom hygiene standards. Interfold paper towels, or V fold hand towels as they are also known, are designed to dispense one paper hand towel at a time. This single sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the sheet they're using. Dispensing one paper towel at a time is also designed to improve cost in use as the user only takes the hand towels they need when drying hands. Our touch free dispensers reduce the risk of cross contamination. These hand towels feature compression technology for increased sustainability through reduced storage and transportation. Compatible with a variety of Kimberly-Clark paper towel dispenser options: Aquarius dispensers in white or black (product codes 6945 and 7171), a high capacity dispenser (code 9962) and a high image stainless steel dispenser (code 8971). FSC and European Ecolabel certified for environmental assurance. Food contact certified. One clip of Kleenex large interfold paper hand towels contains 124 V fold hand towels. Each 2 ply paper towel measures 31.8cm x 21.5cm. 15 packs x 124 white, 2 ply sheets (1,860 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for Large Interfold Hand Towels 6778 - 2 Ply V Fold Paper Towels - 15 Packs x 124 Paper Hand Towels (1,860 total)
  • Sheets Per Pack
    1860
  • Colour
    White
  • Sleeves per Box
    15
  • Sheets Per Sleeve
    124
  • Number of Ply
    2
  • Series
    6778
  • Sheet Length
    215mm
  • MFR Part No.
    6778
  • Sheet Width
    315mm
  • Fold Type
    Interfold
  • Grade
    Medium
  • Sleeves Per Pack
    15
  • Certification
    Eco Label
    FSC
  • Number of Sheets
    1860
  • Product Form
    Sheet
  • For Use With
    KIM9526945K
  • Sheets Per Roll
    124
  • Type
    Interfold
  • Food Contact
    Yes
  • Textured/Embossed
    No
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome