0
1

Low-Lint Cleaning Cloth W10 Refill 4 X 200 Sheets - MOL9527327K

Order Code: ZT3594939S

£159.99 Inc VAT (20%)


Description

The Tork Low Lint Cleaning Cloth, ideal for sensitive surfaces, boasts a flexible design with low-lint properties, ensuring meticulous cleaning without leaving marks. Versatile and durable, it accommodates various solvents and detergents, meeting diverse professional hygiene needs. The accompanying bucket and chemicals allow users to create customized wet wipes. The bucket, equipped with one-at-a-time dispensing and an easy-close lid, ensures long-lasting freshness for the wet wipes. This solution caters to customers seeking gentle, effective, and versatile cleaning in delicate environments, making it an indispensable tool for maintaining professional hygiene standards.

Features and Benefits
• Strong and flexible design for multipurpose use
• Compatibility with a wide range of solvents, disinfectants, and detergents
• Low-lint properties ideal for sensitive surfaces
• Convenient bucket feature enables the creation of long-lasting wet wipes

See full description
Specifications for Low-Lint Cleaning Cloth W10 Refill 4 X 200 Sheets - MOL9527327K
  • Number of Ply
    1
  • Sheet Length
    30
  • MFR Part No.
    190492
  • Sheet Width
    165mm
  • Colour
    Turquoise
  • Type
    Wiper Cloths
  • Series
    Low-Lint
  • Product Form
    Roll
  • Roll Length
    60m
  • Sleeves Per Pack
    4
  • Certification
    FSC
  • Number of Sheets
    800
  • Textured/Embossed
    No
  • System
    W10
  • Dispenser Type
    Portable
  • Roll Type
    Centrefeed
  • Food Contact
    Yes
  • Sheets Per Roll
    200
  • Hygienically Wrapped
    No
  • Total Length
    240m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome