Luxury Z Fold Hand Towels White 2 Ply Pack of 2970

Order Code: ZT5116731S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%

Order by 3pm, get it Tomorrow

Description

Luxury Z Fold Hand Towels are strong and super absorbent. The interleaved design allows for single dispensing.

Features and Benefits
• Soft to touch, kind to hands
• Strong laminated strength
• Embossed design for greater absorbency and efficiency

See full description
Specifications for Luxury Z Fold Hand Towels White 2 Ply Pack of 2970
  • MFR Part No.
    HZ2W297
  • Number of Sheets
    2970
  • Colour
    White
  • Fold Type
    Z-Fold
  • Sheet Width
    215mm
  • Product Form
    Sheet
  • Sleeves Per Pack
    15
  • Sheet Length
    240mm
  • Textured/Embossed
    Yes
  • Dispenser Type
    Wall Mounted
  • Number of Ply
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome