Micro Fold Hand Towels Blue 3000 Sheet

Order Code: ZT2620164S

£27.99 Inc VAT (20%)


Description

North Shore Micro Fold Hand Towels is very cost effective. It is made from 100% recycled paper and embossed for additional comfort. The North Shore Micro Fold Hand Towels is designed to be used in a North Shore or Baywest Micro Folded Hand Towel Dispenser. This system reduces waste by using a one-sheet dispensing system and this single sheet presentation means you only touch what you use, delivering excellent hygiene performance.
- The Micro Folded Dispenser is very compact, which is ideal when space is limited.- High capacity reduces the need for janitorial maintenance- Single sheet presentation means you only touch what you use, delivering excellent hygiene performance- The most effective method of preventing washroom germ spread vs hand dryers- Easy to use making it perfect for use with children
The Hand Towel measures 200 x 240mm and there is 3000 towels per case.

See full description
Specifications for Micro Fold Hand Towels Blue 3000 Sheet
  • Colour
    Blue
  • Product Type
    M-Folded Hand Towels
  • Size
    3000 Sheets
  • Material
    Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome