RT1W200R Raphael 1PLY White Roll Towel 200M (PK-6)

Order Code: ZT2117325S

£49.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Suited for shared workplaces and public bathrooms, these hand towel rolls are designed to be placed in LEVSMORA and MHFSMORA Raphael series hand towel dispensers. The product contains 6, 1-ply, 200 metre length hand towel rolls.

Features and Benefits
• Economical roll
• Suited for LEVSMORA and MHFSMORA Raphael series of hand towel dispensers for versatility
• Pack of 6 ensures you have ample spares to hand to replace when used
• Each roll is 200m long

Typical Applications
• Warehouses
• Public Buildings
• Offices
• Schools

See full description
Specifications for RT1W200R Raphael 1PLY White Roll Towel 200M (PK-6)
  • Product Type
    Roll Towels
  • MFR Part No.
    RT1W200R
  • Colour
    White
  • Series
    Raphael
  • Number of Ply
    1
  • Fold Type
    Unfolded
  • Sheet Width
    200mm
  • Roll Length
    200m
  • Sleeves Per Pack
    6
  • Product Form
    Roll
  • For Use With
    NHP9529001A
  • Dispenser Type
    Wall Mounted
  • Textured/Embossed
    Yes
  • Total Length
    1200m
  • Type
    Rolled
  • Core Diameter
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome