Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Folded Towels
SCZ022-1B Blue 1-Ply C-Fold Towels (2800)
By Solent Cleaning
Order Code:
ZT1030466X
£20.99
Inc VAT (20%)
£21.99
4.5% off
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£19.94
5%
10 - 19
£18.89
10%
20 +
£17.84
15%
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/folded-towels/scz022-1b-blue-1-ply-c-fold-towels-2800/p/ZT1030466X
Add to quotation
Schedule an order and save 5%
View all Folded Towels
Description
- High quality paper towels.
- For the most cost efficient and hygienic solution to hand drying.
Tags:
#BulkDiscount
Specifications
Specifications for SCZ022-1B Blue 1-Ply C-Fold Towels (2800)
Sheets Per Pack
2800
Number of Ply
1
Colour
Blue
Sheet Length
230mm
Sheet Width
330mm
Fold Type
C-Fold
Product Form
Sheet
Dispenser Type
Wall Mounted