0
1

White C-Fold 2-Ply Optimum Hand Towels, Pack of 2355

Order Code: ZT1095541S

£22.99 Inc VAT (20%)


Description

The perfect hand towels for washrooms and other workplace environments, these 2-ply towels are strong and absorbent to suit your needs.

Features and Benefits
• Embossed pattern adds to the sheet strength
• Hygienic single-use towel to avoid cross-contamination
• Economically priced and cost-effective
• Individually wrapped sleeves for easy replenishment

Standards
• CHSA accredited

Notes
• Recycled cardboard packaging and LDPE wrap are widely recycled
• For use with SOL9524210K

See full description
Specifications for White C-Fold 2-Ply Optimum Hand Towels, Pack of 2355
  • Sheet Length
    217mm
  • Fold Type
    C-Fold
  • Sheet Width
    300mm
  • Sleeves per Box
    15
  • Colour
    White
  • MFR Part No.
    H2WC30OPT
  • Series
    Optimum®
  • Sheets Per Sleeve
    157
  • Number of Ply
    2
  • Sheets Per Pack
    2355
  • Sleeves Per Pack
    15
  • For Use With
    SOL9524210K
  • Product Form
    Sheet
  • Number of Sheets
    2355
  • Textured/Embossed
    Yes
  • Sheets Per Roll
    157
  • Type
    C-Fold
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome