Xpress Soft Multifold Hand Towel 2856 Sheets

Order Code: ZT5115994S

£73.99 Inc VAT (20%)


Description

The Advanced Tork Xpress® Soft Multifold Hand Towels provide a comfortable, high-quality hand-drying experience, ideal for medium-traffic washrooms. Made from 100% recycled fibres, these eco-friendly towels are soft and gentle on the skin. They are designed to fit into the Tork Xpress® Multifold Hand Towel Dispenser, making them perfect for compact spaces. Commonly used in offices, restaurants, hotels, and public washrooms, these towels offer an effective, sustainable solution for businesses looking to enhance guest experience while maintaining environmental responsibility.

Features and Benefits
• Tork® Leaf décor which is an attractive design
• Dispenses one-at-a-time dispensing for increased hygiene and reduced consumption
• Embossed to maximise absorbency and enhance the hand feel

Standards
• FSC Certified

See full description
Specifications for Xpress Soft Multifold Hand Towel 2856 Sheets
  • Product Form
    Sheet
  • Sleeves Per Pack
    21
  • Number of Sheets
    2856
  • Series
    Xpess
  • Sheet Width
    212mm
  • Sheet Length
    340mm
  • Colour
    White
  • MFR Part No.
    120399
  • Number of Ply
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome