Basic Window Cleaning Set, Multiple Parts, Grey/Blue

Order Code: ZT3148715S

£179.99 Inc VAT (20%)


Description

BASIC window cleaning set, multiple parts, grey/blue. Supplied = partially assembled. Product type = cleaning sets. Weight = 3.5 kg. Professional - fast, streak free cleaning. Excellent cleaning outcomes - with microfibre window T bar. Can also be used for high windows - using the telescopic aluminium handle. Professional window cleaning set that allows windows to be cleaned without streaks due to its ease of handling. The microfibre window T bar included ensures that fingerprints, stains, etc. can be removed perfectly. Due to the ergonomic handling, use of the window cleaning set presents no problems at a height.

See full description
Specifications for Basic Window Cleaning Set, Multiple Parts, Grey/Blue
  • Product Type
    Window Cleaning Set
  • Colour
    Grey/Blue
  • Weight
    3.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome