Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Glass & Window Cleaners
Furniture Polish Ready to Use 750ml
By Jantex
Order Code:
ZT4855402S
£4.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.49
0%
10 - 19
£4.31
4%
20 - 49
£4.13
8%
50 - 99
£3.95
12%
100 +
£3.77
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
4.49
https://www.zoro.co.uk/shop/cleaning-and-hygiene/glass-and-window-cleaners/furniture-polish-ready-to-use-750ml/p/ZT4855402S
Add to quotation
View all Glass & Window Cleaners
Description
For cleaning and adding shine to furniture.
Tags:
#BulkDiscount
Specifications
Specifications for Furniture Polish Ready to Use 750ml
Volume
750ml
Product Type
Furniture Polish
Applications
Cleaning
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome