Glass & Mirror Cleaner 500ml

Order Code: ZT3961718S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

Effortless Shine: Streak-Free Glass & Mirror Cleaning with HG!

Say goodbye to stubborn streaks and hello to crystal-clear brilliance with HG Glass and Mirror Cleaner 500ml. This powerful formula effortlessly removes:

Fingerprints: No more smudgy reflections!
Grease & Grime: Tackle kitchen splatters and bathroom residue.
Insect Stains: Enjoy a pristine view, indoors and out.
Dirt & Dust: Achieve sparkling clarity without the effort.
Key Product Features:

Streak-Free Formula: Dries quickly without leaving any unsightly marks.
Universal Application: Safe for all types of glass, mirrors, and even vases!
Fast-Acting: Cuts through grime and dirt with ease.
Long-Lasting Shine: Keeps your surfaces sparkling for longer.
Convenient Spray Bottle: Easy to use and apply.
500ml Size: Provides lasting value for your cleaning needs.
Upgrade your cleaning routine with HG Glass and Mirror Cleaner! Perfect for:

Windows & Doors: Enjoy unobstructed views and natural light.
Bathrooms: Maintain a spotless shower, mirror, and countertops.
Kitchens: Keep appliances and glass surfaces sparkling clean.
Living Areas: Enhance the shine of furniture, picture frames, and more.
Buy HG Glass and Mirror Cleaner today and experience the difference!

See full description
Specifications for Glass & Mirror Cleaner 500ml
  • Size
    500ml
  • Cleaner Type
    Glass & Mirror

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome