Glass and Stainless Steel Cleaner 750ml Trigger PS2400

Glass and Stainless Steel Cleaner 750ml Trigger PS2400

Order Code: ZT2122131S

£3.59 Inc VAT (20%)


Description

Purely Smile Glass and Stainless Steel Cleaner 750ml Trigger PS2400 This wonderful trigger spray is formulated to cut through grease and grime on glass, stainless steel, mirrors and windows, leavening surfaces sparkling clean. This excellent glass and steel cleaner not only leaves a sparkling, non-streaky and smear free finish, but kills dreaded bacteria within seconds.

Specifications for Glass and Stainless Steel Cleaner 750ml Trigger PS2400
  • Weight
    812g
  • Form
    Trigger Spray
  • Pack Quantity
    750ml
  • Fragrance
    Fragrance Free
  • Colour
    Blue
  • Type
    Cleaning Fluids
  • Material
    Plastic
  • Applications
    Window & Glass