0
1

Glass & Stainless Steel Cleaner with Vinegar H4 (750ml)

Order Code: ZT1094903S

£1.59 Inc VAT (20%)


Description

H4™ Glass and Stainless Steel Cleaner is designed for tackling heavily soiled glass and mirrors with its high-performance formula, enhanced with white vinegar. This cleaner excels on polished granite and mirrors, effortlessly eliminating grease marks and fingerprints while ensuring a shiny finish. Its unique formulation provides a streak-free result, allowing for quick and efficient application. Enjoy a refreshing clean scent as you maintain the brilliance of your glass and stainless steel surfaces, making this product an indispensable addition to your cleaning arsenal.

Features and Benefits
• Efficiently removes smudges and grime from surfaces
• Delivers a finish free of streaks
• Perfectly formulated for use on granite and mirror finishes
• Leaves behind a pleasant fragrance while cleaning

Standards
• ISO 9001 Quality Management System
• ISO 14001 Environmental Management System

Notes
• This product has not been tested on animals
• Complies with European regulations concerning biodegradability and protection of the environment

See full description
Specifications for Glass & Stainless Steel Cleaner with Vinegar H4 (750ml)
  • Size
    750ml
  • MFR Part No.
    800-277-0001
  • Use
    Glass
  • Applications
    Stainless Steel
    Granite Surfaces
    Glass
  • Package Type
    Spray Bottle
  • Product Type
    Glass Cleaner
  • For Use On
    Stone
    Metals
    Hard Surfaces
    Glass
  • Product Format
    Liquid
  • Concentration
    Ready to Use