Glass Cleaner, 750ml - CTL7227534Z

Order Code: ZT3482409S

£4.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.090%
10 - 19£3.895%
20 - 49£3.6810%
50 +£3.4815%


Description

Windolene Glass and Shiny Surfaces Spray delivers a streak-free diamond shine and effectively cleans a variety of surfaces such as windows, mirrors, tiles, hobs and worktops. Perfect for both domestic and commercial use, its vinegar-enriched formula easily cuts through grease and removes dirt for a superior cleaning performance. The convenient trigger spray bottle ensures easy application and hassle-free maintenance, making it a reliable choice for keeping surfaces sparkling clean. Store in a cool, dry place away from direct sunlight.

Features and Benefits
• Achieves a clear, streak-free finish
• Versatile on a range of surfaces, including glass, mirrors and tiles
• Vinegar-enriched formula powerfully cuts through grease and grime
• User-friendly trigger spray for effortless application
• Suitable for home and business environments

See full description
Specifications for Glass Cleaner, 750ml - CTL7227534Z
  • MFR Part No.
    RK55947
  • Size
    750ml
  • Applications
    Glass cleaning
  • Package Type
    Trigger Spray
  • Product Type
    Glass Cleaner
  • For Use On
    Glass
    Hard Surfaces
  • Product Format
    Liquid
  • Concentration
    Ready To Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome