Shine Glass Cleaner Ready to Use Trigger 750ml - Pack 6

Shine Glass Cleaner Ready to Use Trigger 750ml - Pack 6

Order Code: ZT1730627S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

Zybax Shine is a non-abrasive, ammonia-free and anti smear ready-to-use solution that rapidly cleans glass surfaces.
Zybax Shine Glass removes film, dust, fingerprints and greasy soiling from windows, mirrors, chrome, stainless steel and windscreens. Designed to give a sparkling and streak-free finish. Fast drying and non-tainting. Safe to use in kitchens.

Specifications for Shine Glass Cleaner Ready to Use Trigger 750ml - Pack 6
  • Product Type
    Glass Cleaner
  • Applications
    Mirrors
    Stainless Steels
    Windows
  • Volume
    750ml
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome