Twist Spray Glass Frosting 400ml

Order Code: ZT1289556P

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 +£11.038%


Description

The PlastiKote Twist amp; Spray Glass Frosting gives an attractive frosted finish. It is suitable for use on clear glass and plastic surfaces. Frosting is ideal for enhancing small objects around the home, or can be used on windows for extra privacy. Drying time: touch dry in 45-60 minutes, thoroughly dry in 3 hours. Coverage: approximately 1.2msup2; per can. For interior use. Pack Size: 400ml.

See full description
Specifications for Twist Spray Glass Frosting 400ml
  • MFR Part No.
    440.0027183.076
  • Type
    Glass Frosting
  • Size
    400ml
  • Paint Type
    Glass Frosting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome