Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Glass & Window Cleaners
Window & Glass Cleaner - 750ml
By Kilrock
Order Code:
ZT4184144S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 +
£5.27
12%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/glass-and-window-cleaners/window-and-glass-cleaner-750ml/p/ZT4184144S
Add to quotation
View all Glass & Window Cleaners
Description
Streak-Free Shine.For Inside And Out.Spray On, Wipe Off.
Tags:
#BulkDiscount
Specifications
Specifications for Window & Glass Cleaner - 750ml
Product Type
Window & Glass Cleaner
Size
750ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome