Window Cleaner 500ml

Order Code: ZT4957668S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

HG Window Cleaner 500ml HG specialises in high quality cleaning, protection and beautification products for in and around the home The HG range offers a solution for every cleaning problem around the home. Cleans and degreases absolutely streaklessly, does not contain ammonia or methylated spirits. The product is pH neutral, will not harm paint, varnish or plastics and is also very gentle for your skin. One 500 ml bottle is sufficient for at least 35 window washes.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Window Cleaner 500ml
  • Container Type
    Bottle
  • Volume
    500ml
  • Product Type
    Window Cleaner