Wall-mounted Hair Dryer, With Push Button, White

Order Code: ZT2694664S

£1,099.99 Inc VAT (20%)


Description

Wall-mounted hair dryer, with push button, white. Supplied = assembled. Housing material = steel. Finish = enamelled. Power = 200 watt. Heat output = 2000 - 2400 watt. Air speed = 101 km/h. Housing thickness = 2 mm. Design of switch = push button. Colour = white. Height = 247 mm. Width = 281 mm. Depth = 235 mm. Weight = 7.5 kg. Product type = hair dryers. Sturdy. Powerful. For high traffic areas. Warm air hair dryer for wall mounting. Suitable for particularly high-traffic areas. Operated manually using a push button. Operating time adjustable from 60 to 240 seconds (preset to 90 seconds) Protection class 1, protection type IP23. Operating noise 70 dB. Surface mounting. Secured using 4 point screw connection. Theft protection provided by special housing screws. Delivered without plug.

See full description
Specifications for Wall-mounted Hair Dryer, With Push Button, White
  • Supplied
    Assembled
  • Housing Material
    Steel
  • Product Type
    Hair Dryers
  • Colour
    White
  • Heat Output
    2000 - 2400 Watt
  • Finish
    Enamelled
  • Housing Thickness
    2mm
  • Air Speed
    101 Km/H
  • Switch Design
    Push Button
  • Power Rating
    200W
  • Depth
    235mm
  • Height
    247mm
  • Width
    281mm