Dermashield Barrier Cream Aerosol 500ml
0
1

Dermashield Barrier Cream Aerosol 500ml

Order Code: ZT1029434X

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%


Description

Non-greasy. Forms an invisible 'micromesh' layer to protect skin against most irritants. Contains lanolin, aloe vera and vitamin E which help moisturise and nurture the skin while protecting. CFC-free.
Supply and application figures are approximate

Specifications for Dermashield Barrier Cream Aerosol 500ml
  • Features
    CFC-Free
    Contains Lanolin, Aloe Vera and Vitamin E
  • Use
    Industrial
  • Type
    Pre-Work Cream
  • Container Type
    Pump Bottle
  • Fragrance
    Fragrance Free
  • Size
    500ml
  • Pack Quantity
    1
  • Series
    Dermashield™
  • Pack Size
    500ml
  • Application
    Pre-Work Skin Protection