Protective Barrier Cream 300ml, Pack of 6 - 2W07136

Order Code: ZT1541864S

£43.99 Inc VAT (20%)


Description

Help to protect your skin from cutting and cleaning fluids, oils, greases and aqueous detergents with the advanced formula 2Work Barrier Cream. An effective barrier in wet or dry work in factories, garages or warehouses the thick, pink cream is made from a blend of skin emollients and conditioners, and is also medicated to help prevent dermatitis. Supplied in a pack of 6 bottles, each containing 300ml.
Protects the skin from cutting and cleaning fluids, oils, greases and aqueous detergents
Convenient pump dispenser for easy application
Versatile and effective for wet and dry work
Helps prevent dermatitis
Ideal as a multi-purpose work cream for use in factories, garages and warehouses
Silicone free
Capacity: 300ml
Pack of 6

See full description
Specifications for Protective Barrier Cream 300ml, Pack of 6 - 2W07136
  • Pack Quantity
    6
  • MFR Part No.
    2W07136
  • Weight
    2.076kg
  • Product Type
    Barrier Cream
  • Volume
    300ml
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome