Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Skin Care
Hand & Body Lotion
Replenishing Hand Cream 300ml, Pack of 6 434
By 2Work
Order Code:
ZT1541825S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-and-body-lotion/replenishing-hand-cream-300ml-pack-of-6-434/p/ZT1541825S
Add to quotation
View all Hand & Body Lotion
Description
2Work Replenishing Hand Cream 300ml (Pack Of 6) 434
Specifications
Specifications for Replenishing Hand Cream 300ml, Pack of 6 434
Pack Quantity
6
MFR Part No.
2W07137
Depth
193mm
Width
157mm
Height
193mm
Weight
2.148kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome