Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Skin Care
Hand & Body Lotion
Tough Skin Protection Cream 100ml
By Swarfega
Order Code:
ZT2805192S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-and-body-lotion/tough-skin-protection-cream-100ml/p/ZT2805192S
Add to quotation
View all Hand & Body Lotion
Description
TOUGH SKIN PROTECTION CREAM 100ML
Tags:
#BulkDiscount
Specifications
Specifications for Tough Skin Protection Cream 100ml
Volume
100ml
Product Type
Skin Protection Cream
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome