Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Hand Brushes
Bassine Hand Brush Stiff CS of 50
By RAMON HYGIENE
Order Code:
ZT2444967S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it in
18-19
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-brushes/bassine-hand-brush-stiff-cs-of-50/p/ZT2444967S
Add to quotation
View all Hand Brushes
Description
A general purpose natural wooden backed sweeping brush with stiff Bassinet bristles.
Tags:
#BulkDiscount
Specifications
Specifications for Bassine Hand Brush Stiff CS of 50
Size
50
Product Type
Hand Brush
Application
General Purpose
Material
Natural Wood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome