Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Hand Brushes
Brush and Handle Silver
By SupaHome
Order Code:
ZT4969234S
£6.99
Inc VAT (20%)
£7.39
5% off
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it in
5-10
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-brushes/brush-and-handle-silver/p/ZT4969234S
Add to quotation
View all Hand Brushes
Description
SupaHome Brush And Handle Silver Soft bristle 1.2m Handle
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Brush and Handle Silver
Product Type
Brush and Handle
Colour
Silver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome