Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Hand Brushes
Deluxe Twin Brush 6 Pack Unisex Black
By Cherry Blossom
Order Code:
ZT3365857S
£54.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£54.99
0%
5 +
£52.79
4%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
54.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-brushes/deluxe-twin-brush-6-pack-unisex-black/p/ZT3365857S
Add to quotation
View all Hand Brushes
Description
Deluxe twin brush set x6Deluxe twin brush set x6
Tags:
#BulkDiscount
Specifications
Specifications for Deluxe Twin Brush 6 Pack Unisex Black
Gender
Unisex
Material
Other Materials
Upper Material
Other Materials
Colour
Black
Fitting
Standard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome