Large Iron Hand Scrub Brush

Large Iron Hand Scrub Brush

Order Code: ZT5677944SCopy

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

The BULLDOZER Large Iron Hand Scrub Brushwith dual fill PET bristles.The hardwearing black bristle effectively scrubs the surface, removing stubborn built on debris, whilst the front yellow bristleflicks away any larger debris.Its heavy-duty plastic body provides durability andstrength. Fitted with an ergonomic, soft grip handle thatprovides comfort whilst in use but also increases grip tohelp clean surfaces.BULLDOZER brushes are engineered to tackle the toughest cleaning jobs, making them an essential addition to your kit.

See full description
Specifications for Large Iron Hand Scrub Brush
  • Brush Type
    Scrub
  • Bristle Material
    PET
  • Product Type
    Hand Scrub Brush