Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Hand Brushes
Nail Brush - Blue, 75mm Hygienic Plastic - Pack of 1
By Jantex
Order Code:
ZT4880102S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 - 19
£4.96
8%
20 - 49
£4.74
12%
50 +
£4.53
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
5.39
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-brushes/nail-brush-blue-75mm-hygienic-plastic-pack-of-1/p/ZT4880102S
Add to quotation
View all Hand Brushes
Description
Durable hygienic plastic. 75mm long.
Tags:
#BulkDiscount
Specifications
Specifications for Nail Brush - Blue, 75mm Hygienic Plastic - Pack of 1
Pack Quantity
1
Colour
Blue
Product Type
Nail Brush
Length
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome