Replacement Slurry Brush C14 & C16 (QHS-350/400)

Order Code: ZT2817714S

£7.99 Inc VAT (20%)
£8.293.5% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Efficient & Powerful Electric Handsaw AccessoriesCUT DRY OR CUT WET • CUT WITH 100% DUST EXTRACTION - CUT WITH SLURRY EXTRACTIONCut with 100% dust extraction using dust ski & vacuum portCut wet with integrated water feed and remove slurry with vacuum portDetachable rollers enable more controlled cutting and reduced fatigueDown cut rotation allows wet/dry debris to be channeled into extractionZero emissions / no fumes / flush cut ability (on C16)Quieter than petrol saws / Lighter / Reduced vibration levelsElectronic overload and thermal protection with warning lightCan be used in confined spaces / No pull cords for total reliability

See full description
Specifications for Replacement Slurry Brush C14 & C16 (QHS-350/400)
  • Product Type
    Replacement Slurry Brush
  • Application
    Cutting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome