Salmon Brush, Blue

Order Code: ZT1030230X

£2.99 Inc VAT (20%)


Description

B1241B
Blue with white polypropylene handle. Crimped fill. Ideal for difficult to access areas.
Autoclavable to 134°C.
Trim length: 34mm.
Temperature tolerance: -10°C to 120°C.
Polyester fill: 0.30mm.

See full description
Specifications for Salmon Brush, Blue
  • Colour
    Blue
  • Type
    Hand Brush
  • Bristle Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome