Suede Brush

Order Code: ZT1030219X

£2.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.590%
10 - 19£2.494%
20 - 49£2.388%
50 - 99£2.2812%
100 +£2.1816%


Description

Finest brass bristles. Suitable for removing dust and increasing the nap of the suede. Can also be used to clean electrical contacts and spark plugs.
Length: 160mm.

Specifications for Suede Brush
  • Type
    Hand Brush
  • MFR Part No.
    SSB.02-B
  • Bristle Material
    Brass
  • Colour
    Brown
  • Overall Length
    160mm
  • Application
    General Surface Scrubbing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome