Valet Superflow Waterflow Brush & Telescopic Handle Each

Order Code: ZT2426724S

£72.99 Inc VAT (20%)


Description

Valet Superflow Waterflow Brush &Telescopic Handle is a 245mm wide water flow brush with a soft yellow Nylon head that comes on an extending twist and lock water flow handle. The overall length with brush is 1460mm closed and 3300mm fully extended which makes it ideal for cleaning windows, greenhouses, conservatories, caravans and vehicles. It requires the W/STOP to connect to a hose pipe.
Features & Benefits: - 24.5cm (9.6") wide soft yellow Nylon water flow brush - Handle length 146cm (57.5") closed - 330cm (130") extended - Ideal for cleaning windows - Requires the W/STOP to connect to a hose pipe - Ideal for trade and domestic use

See full description
Specifications for Valet Superflow Waterflow Brush & Telescopic Handle Each
  • Colour
    Black
  • Product Type
    Valet Brushes
  • Size
    1.8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome