Wooden Banister Brush Soft Coco 11" Each

Order Code: ZT2426351S

Coco
£2.29 Inc VAT (20%)


Description

JanSan® Wooden Banister Brush Soft Coco 11" helps getting rid of stubborn dirt and other common grime can often be quite difficult, but not when you have this Soft bassine banister brush. With a sturdy wooden base and strong handle that makes using this hand brush easy and comfortable, you’ll be able to use the Soft bassine bristles to remove dirt from all sorts of areas, including corners and between tiles.
Features & Benefits - Good quality wooden hand brush with soft natural coco bristles. - Suitable for use in dry conditions. - Gentle on surfaces so won't scratch floors etc. or flick dirt around. - Ideal for cleaning and sweeping surfaces such as tiles and hard flooring. - Smooth shaped stock and excellent bristle coverage - Length: 280 mm - Width: 42 mm - Height: 97 mm - Weight: 0.16 kg - Filament Retention: Standard - Trim Length: 7.5 mm - Country Of Origin: LK

See full description