Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Cream Dispenser Refills
Moisturising Cream 1L Sealed Cartridge
By Cutan
Order Code:
ZT1029294X
£13.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-cream-dispenser-refills/moisturising-cream-1l-sealed-cartridge/p/ZT1029294X
Add to quotation
Schedule an order and save 5%
View all Hand Cream Dispenser Refills
Description
Emollient rich pre and after work cream. Used regularly it can help to keep skin moist and supple.
Specifications
Technical Information
Safety Information
Specifications for Moisturising Cream 1L Sealed Cartridge
Size
1L
Fragrance
Fragrance Free
MFR Part No.
CUM39Y
Type
After-Work Cream
Features
Hygienic
Economical
Dermatologically Tested
Soothing
Fragrance Free Formula
Hypoallergenic
Non Greasy
Use
Healthcare
For Use With
Healthcare Moisturise 1L Dispenser
Compatible Dispenser
Healthcare Moisturise 1L Dispenser
Pack Quantity
1
Container Type
Refill Cartridge
Pack Size
1000ml
Series
Restore
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome