Stokoderm Protect Universal Cream Cartridge 1 Litre

Stokoderm Protect Universal Cream Cartridge 1 Litre

Order Code: ZT3113937S

£29.99 Inc VAT (20%)


Description

The SC Johnson Professional Stokoderm® Protect Universal Cream helps protect the skin against light to moderate exposure to water and non-water based workplace contaminants. Quick drying. Leaves a pleasant, non-tacky protective film on the skin to encourage regular use and not affect dexterity with hand held tools. Perfume and Silicone-free. Xanthan Gum is used to stabilise the protective film provided by the product when applied to the skin. Kaolin, a natural mineral which sits in the skin pores, helps to prevent skin pores from becoming blocked by oil-based substances. Glycerin, a skin moisturiser, helps to prevent skin from drying out and leaves the skin feeling smooth after use. Ideal for use in most workplaces to protect against light to moderate exposure to oil-based and water-based substances (such as oil, grease, lubricants and detergents) where gloves (proven glove compatibility with latex, vinyl and nitrile gloves) may be in use. Suitable for food facilities. Its also compatible with rubber production processes. Independently tested at the German Institute of Rubber Technology (DIK) and proven to have no negative effect on the vulcanisation process. Supplied in a 1 litre Cartridge. Compatible with the Protect Dispenser 1 litre (SCJPRO1LDS) .

See full description
Specifications for Stokoderm Protect Universal Cream Cartridge 1 Litre
  • Type
    Universal Cream
  • Size
    1L
  • Cream Type
    Universal Cream
  • Capacity
    1L