80% Alcohol Hand Rinse 5L

Order Code: ZT3083431S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

Bottle Size ml: 5000.
Capacity L: 5.
Capacity ml: 5000.
Pack Quantity: 1.
Product Type: Hand care.80% alcohol hand rinse. Quick acting and effective. Protective against harmful viruses. Kills 99.9% of bacteria. Our 80% World Health Organisation formulation sanitiser alcohol rinse has achieved BSEN 14476. This is the Virucidal standard that has been tested against viruses including Covid 19. You will be aware that Government bodies are now enforcing the use of these BSEN 14476 products against the fight with Covid 19. Rapidly evaporates without leaving residue or odour. No water or towel required. Compatible with pelican pump 417611.

See full description
Specifications for 80% Alcohol Hand Rinse 5L
  • Pack Quantity
    1
  • Capacity
    5L
  • Product Type
    Hand care

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome