Bluedry Eco Hand Dryer White - HD-BD1000W

Bluedry Eco Hand Dryer White - HD-BD1000W

Order Code: ZT5691848S

£239.99 Inc VAT (20%)


Description

The Bluedry Eco Hand Dryer combines stunning aesthetics with super energy efficiency for low running costs. With an adjustable heating element, the hand dryer offers premises unrivalled savings, reducing the power output from 1.8kw down to only 550 watts. This is particularly useful in the warmer months as the average room temperature is perfectly adequate to dry hands whilst saving you over 1.2kw of energy per hand dry. During the colder months, simply switch the heating element back to heated to ensure customers experience a comforting, warm airflow when drying their hands. The fast hand drying time and robust steel body with a powerful motor producing airflow at 25, 000 RPM and an air speed of 60 metres per second, users' hands are dried within ten seconds, ensuring the Eco Hand Dryer is perfect for high footfall areas. Manufactured from stainless steel, the hand dryer is robust both externally and internally and backed with a 2-year warranty.
• Power: 1800W (hot) , 550W (cold)
• Ideal for high footfall areas
• Made from 1.5mm Grade 304 Stainless Steel
• Protection Level: IP23
• Airflow: 25, 000 rpm
• Air Speed: 60 metres per second
• Sensor Range: 50-150 mm
• Supplied with fittings
• Dimensions: Height 320 x Width 290 x Depth 170mm
• Colour: White

See full description
Specifications for Bluedry Eco Hand Dryer White - HD-BD1000W
  • Colour
    White