DM52D Drill Motor

Order Code: ZT2817744S

£799.99 Inc VAT (20%)


Description

<ul><li>Compact & lightweight – dry core drilling only</li><li>Highly efficient 1800W motor</li><li>2 speed motor</li><li>Up to 182mm diameter dry cores – hand held or rig mounted drilling</li><li>Through spindle dust extraction system</li><li>Switchable soft percussion – reducing heat/wear on the core improving dust extraction</li><li>2-in-1 spindle – 1-1/4″ UNC (M) & 1/2″ BSP (F)</li><li>AD3-DRY Adaptor included – 1/2″ BSP (M) to 1/2″ BSP (M) for use with guide rod</li><li>Internal management system controls amount of power applied</li><li>Front in-line handle for control</li><li>Horizontal spirit level for alignment</li><li>60mm collar for rig mounting option</li><li>Oil bath gearbox</li><li>Brushed motor</li></ul>

See full description
Specifications for DM52D Drill Motor
  • Product Type
    Drill Motor
  • Motor Power
    1800W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome