Drywall Quick Grip Hand Sander 223 x 85mm (8.3/4 x 3.1/3in) FAIDWHAND

Order Code: ZT1458647S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 +£7.0312%


Description

The Faithfull DWHAND is a lightweight Hand Sander which is extensively used in the dry walling industry for sanding the joints between plasterboards after they have been filled. The sander has a comfortable soft-grip handle and features a foam backing pad, and easy clip paper release system ensuring the abrasive paper is securely held in position and also makes changing the paper sheet easy. The large handle provides a secure grip to help maximise control and efficiency, while the large sanding surface make this product ideal for all flat sanding applications, around the workshop or home and is designed for use with 280mm x 85mm sanding sheets. Specification Size 223 x 85mm.

See full description
Specifications for Drywall Quick Grip Hand Sander 223 x 85mm (8.3/4 x 3.1/3in) FAIDWHAND
  • MFR Part No.
    FAIDWHAND
  • Type
    Hand Sander

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome