Hand & Handle Wet Wipe Station

Order Code: ZT3077230S

£339.99 Inc VAT (20%)


Description

Colour: Green.
Depth mm: 32.
Diameter mm: 32.
Finish: Plastic.
Height mm: 1240.
Product Type: Dispenser.
Weight kg: 11.75.
Width mm: 33.Holds up to 1000 wet wipes Integrated Bin *The Dispenser will only work with Hand & Handle Wipes or wipes packaged the same way (rolled and bagged)

See full description
Specifications for Hand & Handle Wet Wipe Station
  • Colour
    Green
  • Diameter
    32mm
  • Height
    1240mm
  • Finish
    Plastic
  • Depth
    32mm
  • Width
    33mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome