0
1

Hand Cream, 96g, for Dry Chapped Hands

Order Code: ZT1401183X

£6.19 Inc VAT (20%)


Description

Designed for hard-working hands, O'Keeffe's® concentrated hand cream is fortified with moisturising agents to help soften severely dry, cracked hands.

Suitable for regular use throughout the working day, this hand cream protects and relieves dry skin, creating a barrier to prevent further moisture loss and actively condition the hands within days.

Features and Benefits
• Clinically proven to protect and moisturise the skin
• A little goes a long way for excellent value for money
• Draws moisture back into the skin for a quick turnaround

Typical Applications
• Workshops
• Warehouses
• Offices
• Domestic

See full description
Specifications for Hand Cream, 96g, for Dry Chapped Hands
  • Pack Quantity
    1
  • MFR Part No.
    7044001
  • Container Type
    Tub
  • Fragrance
    Fragrance Free
  • Use
    Industrial
  • Type
    Hand Cream
  • Series
    Working Hands
  • Application
    General Moisturising
  • Pack Size
    96ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome