Hand Dryer Auto Fastdry Anti Vandal 1.4KW IP x 1 MTL White Enam

Order Code: ZT5064529S

£379.99 Inc VAT (20%)


Description

Newlec HAND DRYER AUTO FASTDRY ANTI VANDAL 1.4KW IPX1 MTL WHT ENAM Commercial Hand Dryers & Hygiene (NEW2575) NLEFDW

Specifications for Hand Dryer Auto Fastdry Anti Vandal 1.4KW IP x 1 MTL White Enam
  • Supply Voltage
    220 - 240V
  • Colour
    White
  • Frequency
    50Hz
  • Housing Material
    Stainless Steel
  • Width
    225mm
  • Depth
    172mm
  • Height
    312mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome