Hand Held Infrared Paint Dryer 240Volt 1Kw

Order Code: ZT2607100S

£143.99 Inc VAT (20%)


Description

1KW handheld infrared paint dryer.

Efficient
Quick
Safe
Easy to use
Durable
Easy to change bulb
Low glare for eye safety
Long life bulb Filler drying
Bumper Scuffs
SMART Panel Pre-heating
Stripe and decal removal

Volts: 220-240V
50-60Hz
Watts: 1000W Bulbs
1 Replacement bulb 64241077
Cassette length 400mm

See full description
Specifications for Hand Held Infrared Paint Dryer 240Volt 1Kw
  • Power
    1000W
  • Cassette Length
    400mm
  • Supply Voltage
    220-240V
  • Frequency
    50-60Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome