Hand Sanitising Station

Order Code: ZT3083518S

£109.99 Inc VAT (20%)


Description

Bottle Size ml: 500.
Capacity L: 0.5.
Capacity ml: 500.
Case Quantity: 1.
Colour: Black.
Depth mm: 200.
Height mm: 1000.
Material: Steel.
Pack Quantity: 1.
Product Type: Stands.
Width mm: 200.Ideal for use in entrances to premises and reception areas. Powder coated, zintec steel. Easy to clean and maintain. UK Manufactured. H x W x D - 1000 x 200 x 200mm. Holds 1 x 500ml premium alcohol hand cleanser (417061) , not included.

See full description
Specifications for Hand Sanitising Station
  • Material
    Steel
  • Colour
    Black
  • Pack Quantity
    1
  • Capacity
    0.5L
  • Case Quantity
    1
  • Height
    1000mm
  • Depth
    200mm
  • Width
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome