Quazar Ultra Slim Low Noise Hand Dryer 1kW White

Quazar Ultra Slim Low Noise Hand Dryer 1kW White

Order Code: ZT1088134S

£269.99 Inc VAT (20%)


Description

The Airdri Quazar is an eco dryer with an ultra-slim design and has a reduced sound level

Features
17 second dry time
200 uses per day = £50 annual running cost
Ultra slim profile
70dB sound level
Customisable cover
ADA compliant
7 year warranty

Specifications
Air Speed: 27m/s
Airflow Cubic Metres per Hour: 124 m³/h
Automatic: Yes
Colour: White
Compliance: ADA
Decibel Rating: 70 dB @ 1 m
Depth: 100mm
Dimensions: H350 mm x W258 mm x D100 mm
Drying Time: 17s
Energy Saving: Yes
Finish: White
Guarantee: 7 Years
Height: 350mm
IP Rating: IP23
Material: Stainless Steel
Mounting: Wall
Packaging Types: Each
Power Rating: 1kW
Standards: CE
Unspsc V18

See full description
Specifications for Quazar Ultra Slim Low Noise Hand Dryer 1kW White
  • Material
    Stainless Steel
  • Finish
    White
  • Product Type
    Hand Dryer
  • Height
    350mm
  • Width
    258mm
  • Depth
    100mm