Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Hand Dryer
Radiator D Series Electric Wi-Fi 1210W 992 x 585 x 97mm White 11
By Rointe
Order Code:
ZT5051531S
£709.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
709.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-dryer/radiator-d-series-electric-wi-fi-1210w-992-x-585-x-97mm-white-11/p/ZT5051531S
Add to quotation
View all Hand Dryer
Description
Rointe RADIATOR D SERIES ELECTRIC WI-FI 1210W 992X585X97MM WHI 11 D Series Premium Wi-Fi DIW1210RAD
Specifications
Specifications for Radiator D Series Electric Wi-Fi 1210W 992 x 585 x 97mm White 11
Colour
White
Width
992mm
Height
585mm
Depth
97mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome