Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Hand Dryer
Radiator D Series Electric Wi-Fi 550W 510 x 585 x 97mm White 5
By Rointe
Order Code:
ZT5051536S
£469.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
469.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-dryer/radiator-d-series-electric-wi-fi-550w-510-x-585-x-97mm-white-5/p/ZT5051536S
Add to quotation
View all Hand Dryer
Description
Rointe RADIATOR D SERIES ELECTRIC WI-FI 550W 510X585X97MM WHITE 5 D Series Premium Wi-Fi DIW0550RAD
Specifications
Specifications for Radiator D Series Electric Wi-Fi 550W 510 x 585 x 97mm White 5
Colour
White
Depth
97mm
Height
585mm
Width
510mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome